Check Availability
  • GRAINGER APPROVED 

    42"L Forklift Forks, 3000 lb. Load Capacity

  • Item # 19ND74
  • Mfr. Model # 16TA27608
42"L Forklift Forks, 3000 lb. Load Capacity
Qty
  • Web Price
    $462.06 / pair
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 19ND74
Mfr. Model # 16TA27608
UNSPSC #24101629
Catalog Page 1183
Shipping Weight 200.0 lbs
Country of Origin China *
Item Forklift Forks
Fork Length 42"
Fork Width 4"
Fork Thickness 1-3/8"
Load Capacity 3000 lb.
Standards ITA Class 2
* This product's country of origin is subject to change

Compliance and Restrictions