Check Availability
  • GRAINGER APPROVED 

    42" Fold Down Steel Flexible Bollard with 1-11/16" Outside Dia., Silver

  • Item # 5NPR6
  • Mfr. Model # BOL-FD-36-G
  • (1)
42" Fold Down Steel Flexible Bollard with 1-11/16" Outside Dia., Silver Flexible Bollard,Fold Down,1-3/4" dia. Flexible Bollard,Fold Down,1-3/4" dia.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Use the flexible, fold-down security bollard for parking control and security. Lock the steel bollard in its raised position with a padlock (sold separately). Remove the padlock and lower the bollard to the ground to allow access. Lag base plate to ground for proper installation (hardware not included). Galvanized finish.
Show More Close
 

Technical Specifications

Item # 5NPR6
Mfr. Model # BOL-FD-36-G
UNSPSC #24101809
Catalog Page 1132
Shipping Weight 15.0 lbs
Country of Origin USA *
Bollard Item Bollard
Bollard Function Fold Down
Mounting Surface Hard Surface
Bollard Color Silver
Overall Height 42"
Bollard Material Steel
Cap Shape Dome
Lighted No
Locking System External Padlock (not included)
Outside Dia. 1-11/16"
Overall Length 6"
Finished Height 47"
Net Weight 15 lb.
Wall Thickness 0.109"
Impact Resistance 4000 lb. @ 4 mph
Finish Galvanized
Bollard Shape Round
Mounting Plate Dimensions 6" x 6"
Number of Mounting Holes 2
Bollard Striping Yes
Bollard Striping Color Black
Mounting Hole Dia. 7/8"
* This product's country of origin is subject to change

Welcome Sign In