Check Availability
  • GRAINGER APPROVED 

    42" Fixed 304 Stainless Steel Bollard with 4-1/2" Outside Dia., Yellow

  • Item # 5NRX5
  • Mfr. Model # BOL-SS-42-4.5
42" Fixed 304 Stainless Steel Bollard with 4-1/2" Outside Dia., Yellow Bollard,4-1/2" dia. x 42" H,Silver Bollard,4-1/2" dia. x 42" H,Silver
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5NRX5
Mfr. Model # BOL-SS-42-4.5
UNSPSC #24101809
Shipping Weight 28.0 lbs
Country of Origin China *
Bollard Item Bollard
Bollard Function Fixed
Mounting Surface Hard Surface
Bollard Color Yellow
Overall Height 42"
Bollard Material Stainless Steel
Cap Shape Dome
Lighted No
Locking System None
Outside Dia. 4-1/2"
Overall Length 8"
Finished Height 42"
Net Weight 28 lb.
Wall Thickness 0.120"
Impact Resistance 4000 lb. @ 4 mph
Finish Polished
Bollard Shape Round
Mounting Plate Dimensions 8" x 8"
Number of Mounting Holes 4
Includes (1) Steel caps are welded on
Bollard Striping Yes
Bollard Striping Color Black
Mounting Hole Dia. 7/8"
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms