Check Availability
  • GRAINGER APPROVED 

    40mm Steel Hex Head Cap Screw, Class 8.8, M10-1.50 Dia/Thread Size, 10 PK

  • Item # 1KYK8
  • Mfr. Model # 1KYK8
40mm Steel Hex Head Cap Screw, Class 8.8, M10-1.50 Dia/Thread Size, 10 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1KYK8
Mfr. Model # 1KYK8
UNSPSC #31161501
Shipping Weight 0.7 lbs
Country of Origin Varies *
Item Hex Head Cap Screw
System of Measurement Metric
Cap Screw Type Hex Head Cap Screw
Basic Material Steel
Material Grade Class 8.8
Fastener Finish Zinc Plated
Dia./Thread Size M10-1.50
Fastener Length 40mm
Fastener Thread Direction Right Hand
Fastener Thread Type Metric Coarse
Fastener Thread Style Partially Threaded
Fastener Industry Standards ISO 4014
Head Type Hex
Min. Thread Length 26mm
Head Height 6.22mm
Head Width 15.73mm
Proof Load 640 N/mm2
Tensile Strength 800 N/mm2
Rockwell Hardness C22 to C32
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close
 

Alternate Search Terms