Check Availability
  • GRAINGER APPROVED 

    4000 ft. Plastic Strapping with Smooth, Waxed Finish, Green; Break Strength: 1600 lb.

  • Item # 5JPR1
  • Mfr. Model # 5JPR1
4000 ft. Plastic Strapping with Smooth, Waxed Finish, Green; Break Strength: 1600 lb.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Smooth waxed polyester strapping elongates less than polypropylene and retains tension better over a longer period of time. Smooth uniform surface for reliable performance to enhance split resistance in machines and with hand tools. Nick-resistant and can be sealed with serrated strapping seals, heat welds, or friction welds. High break-strength strapping is an alternative to steel strapping. Dynamic memory allows strapping to conform to shrinking or settling loads. Recyclable.
Show More Close
 

Technical Specifications

Item # 5JPR1
Mfr. Model # 5JPR1
UNSPSC #31151904
Catalog Page 1420
Shipping Weight 56.0 lbs
Country of Origin USA *
Item Plastic Strapping
Material Polyester
Finish Smooth, Waxed
Strap Width 5/8"
Length 4000 ft.
Thickness 40 mil
Coil Width 6"
Core Dia. 16"
Break Strength 1600 lb.
Color Green
For Use With Friction Weld Tools
Standards American Association Of Railroads Approved
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close