Check Availability
4000 ft. Plastic Strapping with Smooth, Waxed Finish, Green; Break Strength: 1300 lb.
  • GRAINGER APPROVED 

    4000 ft. Plastic Strapping with Smooth, Waxed Finish, Green; Break Strength: 1300 lb.

  • Item # 33RZ12
  • Mfr. Model # 33RZ12
Qty
Invalid Quantity
Share This Product Add to List

Product Details

Smooth, waxed polyester strapping features a uniform surface for reliable performance to enhance split resistance in machines and with hand tools. Polyester strapping elongates less than polypropylene and retains tension better over a longer period of time. It is nick resistant, and can be sealed with serrated strapping seals, heat welds, or friction welds. High break-strength strapping is an alternative to steel strapping. The dynamic memory allows the strapping to conform to shrinking or settling loads. Recyclable.
Show More Close
 

Technical Specifications

Item # 33RZ12
Mfr. Model # 33RZ12
UNSPSC #31151904
Catalog Page 1420
Shipping Weight 51.45 lbs
Country of Origin USA *
Item Plastic Strapping
Material Polyester
Finish Smooth, Waxed
Strap Width 5/8"
Length 4000 ft.
Thickness 35 mil
Coil Width 6"
Core Dia. 16"
Break Strength 1300 lb.
Color Green
Application Heavy-Duty Application Where Polyester is Required
For Use With Mfr. No. VT700L-SET, HSS-5A, ES58SJ
Standards ASTM D 3950

* This product's country of origin is subject to change

Compliance and Restrictions