Check Availability
  • GRAINGER APPROVED 

    40"L x 25"W x 64"H Gray Welded Steel Open Stock Cart, 800 lb. Load Capacity, Number of Shelves: 5

  • Item # 35W018
  • Mfr. Model # 35W018
40"L x 25"W x 64"H Gray Welded Steel Open Stock Cart, 800 lb. Load Capacity, Number of Shelves: 5
Qty
  • Web Price
    $400.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 35W018
Mfr. Model # 35W018
UNSPSC #24101501
Shipping Weight 200.0 lbs
Country of Origin USA *
Item Open Stock Cart
Load Capacity 800 lb.
Number of Shelves 5
Shelf Width 24"
Shelf Length 36"
Overall Length 40"
Overall Width 25"
Overall Height 64"
Distance Between Shelves 13"
Caster Type (2) Swivel, (2) Rigid
Construction Welded Steel
Gauge 14
Finish Powder Coated
Caster Material Polypropylene
Caster Dia. 5"
Color Gray
Green Environmental Attribute Minimum 70% Post-Consumer Recycled Content
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms