Check Availability
  • GRAINGER APPROVED 

    40"L x 24"W x 60"H Gray Steel Open Stock Cart, 600 lb. Load Capacity, Number of Shelves: 4

  • Item # 35U051
  • Mfr. Model # 35U051
40"L x 24"W x 60"H Gray Steel Open Stock Cart, 600 lb. Load Capacity, Number of Shelves: 4
Qty
  • Web Price
    $235.50 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 35U051
Mfr. Model # 35U051
UNSPSC #24101501
Catalog Page 1157
Shipping Weight 92.0 lbs
Country of Origin USA *
Item Open Stock Cart
Load Capacity 600 lb.
Number of Shelves 4
Shelf Width 24"
Shelf Length 36"
Overall Length 40"
Overall Width 24"
Overall Height 60"
Distance Between Shelves 14"
Caster Type (2) Swivel, (2) Rigid
Construction Steel
Gauge 20
Finish Powder Coated
Caster Material Polypropylene
Caster Dia. 5"
Color Gray
Green Environmental Attribute Minimum 70% Post-Consumer Recycled Content
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms