Check Availability
  • GRAINGER APPROVED 

    4" x Close Thread 316 Stainless Steel Close Pipe Nipple, Pipe Schedule 40, Threaded on Both Ends

  • Item # 1WZU6
  • Mfr. Model # 741-001GR
4" x Close Thread 316 Stainless Steel Close Pipe Nipple, Pipe Schedule 40, Threaded on Both Ends
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1WZU6
Mfr. Model # 741-001GR
UNSPSC #40142318
Catalog Page 2778
Shipping Weight 1.65 lbs
Country of Origin China *
Item Close Pipe Nipple
Pipe Connection Type Threaded on Both Ends
Pipe Type Pipe Nipple
Pipe Schedule 40
Seamless/Welded Welded
Material - Pipe 316 Stainless Steel
Pipe Size - Nominal 4"
Overall Pipe Length Close Thread
Max. Pressure 150 psi
Wall Thickness 3/16"
Outside Dia. 4-1/2"
Inside Dia. 4.185"
Temp. Range -60 Degrees to 450 Degrees F
Standards ASTM A 733
Thread Type NPT
* This product's country of origin is subject to change

Compliance and Restrictions