Check Availability
  • GRAINGER APPROVED 

    4" x 6" Galvanized Steel Nipple, Pipe Schedule 40

  • Item # 2WV53
  • Mfr. Model # 571-060GR
4" x 6" Galvanized Steel Nipple, Pipe Schedule 40
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

This Grainger Approved nipple has a weld bead on the inside and is NPT threaded at both ends. Model resists rust and corrosion, and is suitable for low-pressure plumbing applications including air, water, oil, natural gas, and steam. Certified for use in potable water applications.
Show More Close
 

Technical Specifications

Item # 2WV53
Mfr. Model # 571-060GR
UNSPSC #40142318
Catalog Page 2765
Shipping Weight 5.4 lbs
Country of Origin Mexico *
Item Nipple
Pipe Connection Type Threaded on Both Ends
Pipe Type Pipe Nipple
Pipe Schedule 40
Seamless/Welded Welded
Material - Pipe Galvanized Steel
Pipe Size - Nominal 4"
Overall Pipe Length 6"
Pipe Thread Type MNPT x MNPT
Max. Pressure 792 psi @ 650 Degrees F
Inside Dia. (In.) 4-1/64
Outside Dia. (In.) 4-1/2
Wall Thickness (In.) 15/64
Metal Detectable Yes
Standards ASTM A53, ASTM A733, and ASME B1.20.1
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms