Check Availability
  • GRAINGER APPROVED 

    4" x 5-1/2" Galvanized Steel Nipple, Pipe Schedule 40

  • Item # 34DD69
  • Mfr. Model # 0831054002
4" x 5-1/2" Galvanized Steel Nipple, Pipe Schedule 40
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 34DD69
Mfr. Model # 0831054002
UNSPSC #40142318
Shipping Weight 3.92 lbs
Country of Origin China *
Item Nipple
Pipe Connection Type Threaded on Both Ends
Pipe Type Pipe Nipple
Pipe Schedule 40
Seamless/Welded Welded
Material - Pipe Galvanized Steel
Pipe Size - Nominal 4"
Overall Pipe Length 5-1/2"
Pipe Thread Type MNPT x MNPT
Max. Pressure 150 psi @ 150 Degrees F
Metal Detectable Yes
Standards ASTM A-733, ASTM A-53
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms