Check Availability
  • GRAINGER APPROVED 

    4" x 10 ft. 316 Stainless Steel Pipe, Pipe Schedule 10, Non-Threaded

  • Item # 1RUP7
  • Mfr. Model # 741-1200W10LSGR
4" x 10 ft. 316 Stainless Steel Pipe, Pipe Schedule 10, Non-Threaded
Qty
  • Web Price
    $607.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Schedule 10 Stainless Steel Unthreaded Pipe

• Continuously welded 10-ft. length
Economical alternative for lower-pressure applications can be used with butt-weld or 150-lb. socket-weld fittings. 304 stainless steel is a chromium-nickel material that offers very good corrosion resistance. 316 stainless steel has a higher nickel content, as well as molybdenum, for even greater corrosion resistance. Use with stainless steel butt weld fittings for applications with air, water, oil, natural gas, and steam.
Conform to ASTM-A-312.
Show More Close
 

Technical Specifications

Item # 1RUP7
Mfr. Model # 741-1200W10LSGR
UNSPSC #40142117
Shipping Weight 50.0 lbs
Country of Origin China *
Item Pipe
Pipe Connection Type Non-Threaded
Pipe Type Pipe
Pipe Schedule 10
Seamless/Welded Welded
Material - Pipe 316 Stainless Steel
Pipe Weld Type Continuous Weld
Pipe Size - Nominal 4"
Overall Pipe Length 10 ft.
Max. Pressure 577 psi @ 650 Degrees F
Wall Thickness 1/8"
Outside Dia. 4-1/2"
Inside Dia. 4-1/4"
Standards ASTM A 312
* This product's country of origin is subject to change

Compliance and Restrictions