Check Availability
4" x 10 ft. 304 Stainless Steel Pipe, Pipe Schedule 40, Non-Threaded
  • GRAINGER APPROVED 

    4" x 10 ft. 304 Stainless Steel Pipe, Pipe Schedule 40, Non-Threaded

  • Item # 1RUP4
  • Mfr. Model # 721-1200LSGR
  • Web Price
    $683.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Qty
Invalid Quantity
Share This Product Add to List

Technical Specifications

Item # 1RUP4
Mfr. Model # 721-1200LSGR
UNSPSC #40142117
Catalog Page 2779
Shipping Weight 98.0 lbs
Country of Origin China *
Item Pipe
Pipe Connection Type Non-Threaded
Pipe Type Pipe
Pipe Schedule 40
Seamless/Welded Welded
Material - Pipe 304 Stainless Steel
Pipe Weld Type Continuous Weld
Pipe Size - Nominal 4"
Overall Pipe Length 10 ft.
Max. Pressure 1160 psi @ 650 Degrees F
Wall Thickness 1/4"
Outside Dia. 4-1/2"
Inside Dia. 4"
Standards ASTM A 312

* This product's country of origin is subject to change

Compliance and Restrictions