Check Availability
  • GRAINGER APPROVED 

    4-Way Rackable High Density Polyethylene Pallet, 48"L x 40"W x 6-1/4"H

  • Item # 418C83
  • Mfr. Model # 40X48 MD PE RACKO BLACK
4-Way Rackable High Density Polyethylene Pallet, 48"L x 40"W x 6-1/4"H
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 418C83
Mfr. Model # 40X48 MD PE RACKO BLACK
UNSPSC #24112505
Shipping Weight 49.0 lbs
Country of Origin USA *
Item Pallet
Pallet Type Rackable
Pallet Entry 4-Way
Pallet Class Stringer
Dynamic Load Capacity 5000 lb.
Static Load Capacity 30,000 lb.
Length 48"
Width 40"
Height 6-1/4"
Rackable Capacity 2200 lb.
Color Black
Pallet Material High Density Polyethylene
* This product's country of origin is subject to change

Compliance and Restrictions