Check Availability
  • GRAINGER APPROVED 

    4" Type 1 Aluminum Oxide Depressed Center Wheels, 5/8" Arbor, 1/16"-Thick, 15,280 Max. RPM

  • Item # 447R42
  • Mfr. Model # 66252844537
4" Type 1 Aluminum Oxide Depressed Center Wheels, 5/8" Arbor, 1/16"-Thick, 15,280 Max. RPM
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 447R42
Mfr. Model # 66252844537
UNSPSC #23131503
Shipping Weight 0.065 lbs
Country of Origin China *
Item Depressed Center Wheels
Abrasive Wheel Type Type 1
Abrasive Wheel Diameter 4"
Thickness 1/16"
Arbor Hole Size 5/8"
Abrasive Material Aluminum Oxide
Abrasive Grit 46
Max. RPM 15,280
Series Carbo Gold
Grade Q
Application Ferrous Metal, Alloy Steels
* This product's country of origin is subject to change

Compliance and Restrictions