Check Availability
  • GRAINGER APPROVED 

    4" Two Piece PVC Saddle Clamp

  • Item # 3EFK9
  • Mfr. Model # 467E-422SR
4" Two Piece PVC Saddle Clamp
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3EFK9
Mfr. Model # 467E-422SR
UNSPSC #31162906
Shipping Weight 2.62 lbs
Country of Origin USA *
Item Saddle Clamp
Type Two Piece
Pipe Size 4"
Outlet Pipe Size 3"
Outlet Connection 3" (FNPT) Socket
Material PVC
Required Hole Size (In.) 3"
Max. Pressure 235 PSI
Max. Temp. 73 Degrees F
Gasket Material EPDM
Schedule 40
Standards LPCB
* This product's country of origin is subject to change

Compliance and Restrictions