Check Availability
  • GRAINGER APPROVED 

    4" Steel Hex Head Cap Screw, Grade 2, 1/2"-13 Dia/Thread Size, 25 PK

  • Item # 1KU71
  • Mfr. Model # 1KU71
4" Steel Hex Head Cap Screw, Grade 2, 1/2"-13 Dia/Thread Size, 25 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

These screws are manufactured with carbon steel, which offers strength, magnetic properties, and malleability.
Show More Close
 

Technical Specifications

Item # 1KU71
Mfr. Model # 1KU71
UNSPSC #31161501
Shipping Weight 5.45 lbs
Country of Origin China *
Item Hex Head Cap Screw
System of Measurement Inch
Cap Screw Type Hex Head Cap Screw
Basic Material Steel
Material Grade Grade 2
Fastener Finish Zinc Plated
Dia./Thread Size 1/2"-13
Fastener Length 4"
Fastener Thread Direction Right Hand
Fastener Thread Type UNC (Coarse)
Fastener Thread Style Partially Threaded
Fastener Industry Standards ASME B18.2.1
Head Type Hex
Min. Thread Length 1-1/4"
Head Height 19/64"
Head Width 47/64"
Proof Load 4700 psi
Tensile Strength 8500 psi
Rockwell Hardness B70
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close
 

Alternate Search Terms