Check Availability
  • GRAINGER APPROVED 

    #4 Rectangular Spring Nut, Black Phosphate, Steel, PK100

  • Item # 1LAT3
  • Mfr. Model # 1LAT3
#4 Rectangular Spring Nut, Black Phosphate, Steel, PK100
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Spring nut provides the correct amount of spring tension without damaging surfaces. Eliminates the need for lockwashers and spanners. For use with threaded screws and studs. Reusable. Nut surface accepts paint without clogging.
Show More Close
 

Technical Specifications

Item # 1LAT3
Mfr. Model # 1LAT3
UNSPSC #31161721
Catalog Page 2083
Shipping Weight 0.05 lbs
Country of Origin USA *
Item Spring Nut
Nut Style Rectangular Spring Nut
System of Measurement Inch
Basic Material Steel
Shape Flat
Fastener Finish Black Phosphate
Fastener Thread Direction Right Hand
Dia./Thread Size #4
Fastener Thread Type UNC (Coarse)
Length 0.380"
Width 0.250"
Thickness 0.022"
Nut Standards SAE J891
* This product's country of origin is subject to change

Compliance and Restrictions