Check Availability
  • GRAINGER APPROVED 

    4" Non-Woven Quick Change Disc, TR Roll-On/Off Type 3, 60, Coarse, Aluminum Oxide, 1 EA

  • Item # 447T26
  • Mfr. Model # 05539554565
4" Non-Woven Quick Change Disc, TR Roll-On/Off Type 3, 60, Coarse, Aluminum Oxide, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 447T26
Mfr. Model # 05539554565
UNSPSC #31191506
Shipping Weight 0.05 lbs
Country of Origin Mexico *
Item Quick Change Disc
Abrasive Type Non-Woven
Disc Attachment System TR Roll-On/Off
Disc Attachment Type Type 3
Disc Diameter 4"
Abrasive Grit 60
Abrasive Grade Coarse
Abrasive Material Aluminum Oxide
Disc Backing Material Nylon Mesh
Max. RPM 15,000
Color Brown
* This product's country of origin is subject to change

Compliance and Restrictions