Check Availability
4" Light-Duty Swivel Stem Caster, 275 lb. Load Rating
  • GRAINGER APPROVED 

    4" Light-Duty Swivel Stem Caster, 275 lb. Load Rating

  • Item # 54JE12
  • Mfr. Model # P18S-N100K-ST10-001
Qty
Invalid Quantity
Share This Product Add to List

Technical Specifications

Item # 54JE12
Mfr. Model # P18S-N100K-ST10-001
UNSPSC #31162701
Shipping Weight 1.0 lbs
Country of Origin China *
Item Stem Caster
Caster Load Rating Range Light-Duty
Caster Stem Type Threaded
Wheel Dia. 4"
Wheel Width 5/8"
Load Rating 275 lb.
Stem Dia. 5/8"
Wheel Color Gray
Overall Height 4-45/64"
Caster Wheel/Tread Material Nylon
Caster Core Material Nylon
Core Color White
Caster Wheel Bearings Ball
Stem Length 15/32"
Caster Brake Type Pedal
Caster Raceway Single Ball
Frame Finish Glass Filled Nylon
Features Maintenance Free
Application Hospital Beds, Stretchers, Mobile Ultrasound Equipment, Radiology Tables, Medical Chairs/Recliners, ICU Beds, Care Beds
Standards ICWM
Includes Dust Cover, Thread Guards
Caster Temp. Range 20 Degrees to 176 Degrees F
Non-Marking Yes
Caster Thread Size M12
Caster Temp. Range Available Yes
Number of Wheels 2
Caster Wheel Shape Twin Wheel
Caster Brake Included No
Caster Swivel Lock Type No Lock Included
Caster Product Group Swivel Caster
Caster Sub-Type Swivel

* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms