Check Availability
  • GRAINGER APPROVED 

    4" Light-Duty Swivel Stem Caster, 220 lb. Load Rating

  • Item # 54JE09
  • Mfr. Model # P18S-N100K-ST8-WB-001
4" Light-Duty Swivel Stem Caster, 220 lb. Load Rating
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 54JE09
Mfr. Model # P18S-N100K-ST8-WB-001
UNSPSC #31162701
Shipping Weight 1.12 lbs
Country of Origin China *
Item Stem Caster
Caster Load Rating Range Light-Duty
Caster Stem Type Threaded
Wheel Dia. 4"
Wheel Width 5/8"
Load Rating 220 lb.
Stem Dia. 15/32"
Wheel Color Gray
Overall Height 4-3/4"
Caster Wheel/Tread Material Nylon
Caster Core Material Nylon
Core Color White
Caster Wheel Bearings Ball
Stem Length 25/32"
Caster Brake Type Pedal
Caster Raceway Single Ball
Frame Finish Glass Filled Nylon
Features Maintenance Free
Application Hospital Beds, Stretchers, Mobile Ultrasound Equipment, Radiology Tables, Medical Chairs/Recliners, ICU Beds, Care Beds
Standards ICWM
Includes Dust Cover, Thread Guards
Caster Temp. Range 20 Degrees to 176 Degrees F
Non-Marking Yes
Caster Thread Size M12
Caster Temp. Range Available Yes
Number of Wheels 2
Caster Wheel Shape Twin Wheel
Caster Brake Included Yes
Caster Swivel Lock Type No Lock Included
Caster Product Group Swivel Caster with Brake
Caster Sub-Type Swivel
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms