Check Availability
  • GRAINGER APPROVED 

    4" Light-Duty Swivel Stem Caster, 220 lb. Load Rating

  • Item # 16D127
  • Mfr. Model # 43450440418600000000
4" Light-Duty Swivel Stem Caster, 220 lb. Load Rating
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 16D127
Mfr. Model # 43450440418600000000
UNSPSC #31162701
Catalog Page 1213
Shipping Weight 1.2 lbs
Country of Origin United Kingdom *
Item Stem Caster
Caster Load Rating Range Light-Duty
Caster Stem Type Threaded
Wheel Dia. 4"
Wheel Width 5/8"
Load Rating 220 lb.
Stem Dia. 5/32"
Wheel Color White
Overall Height 4-3/4"
Caster Wheel/Tread Material Nylon
Core Color White
Caster Wheel Bearings Ball
Stem Length 25/32"
Caster Brake Type Pedal
Caster Raceway Double/Single Ball
Application Medical
Standards ICWM
Caster Temp. Range 20 Degrees to 176 Degrees F
Non-Marking Yes
Caster Thread Size M12
Caster Temp. Range Available Yes
Number of Wheels 1
Caster Brake Included Yes
Caster Product Group Swivel Caster with Brake
Caster Sub-Type Swivel
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms