Check Availability
  • GRAINGER APPROVED 

    4"L Chrome Round Bath Waste, PVC Drain, Slip Connection, 1-1/2" Pipe Dia. - Drains

  • Item # 1PPD3
  • Mfr. Model # 1PPD3
4"L Chrome Round Bath Waste, PVC Drain, Slip Connection, 1-1/2" Pipe Dia. - Drains
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 1PPD3
Mfr. Model # 1PPD3
UNSPSC #40141701
Shipping Weight 1.41 lbs
Country of Origin China *
Item Drain Assembly
Product Group - Drains Bath Waste
Pipe Dia. - Drains 1-1/2"
Shape - Drains Round
Drain Material PVC
Grid Material No Grid
Color - Drains Chrome
Connection - Drains Slip
Length - Drains 4"
For Use With Bathtub
Type Bath Drain
Gauge 0.75
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov