Check Availability
  • GRAINGER APPROVED 

    4" High Carbon Steel Safety Drawbar Extension Spring with Zinc Plated Finish; PK1

  • Item # 1NBR2
  • Mfr. Model # 1NBR2
4" High Carbon Steel Safety Drawbar Extension Spring with Zinc Plated Finish; PK1
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1NBR2
Mfr. Model # 1NBR2
UNSPSC #31161907
Shipping Weight 0.03 lbs
Country of Origin USA *
Item Extension Spring
Type Safety Drawbar
Material High Carbon Steel
Finish Zinc Plated
End Type Closed Drawbar
Overall Length 4"
Outside Dia. 0.675"
Wire Dia. 0.048"
Load (Lbs.) 5.01
Deflection @ Load 2.20"
Spring Rate (Lbs./In.) 2.28
Meets/Exceeds ASTM A227
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions