Check Availability
  • GRAINGER APPROVED 

    4" Flat Sash Polyester Paint Brush, Soft, for Latex Based, 1 EA

  • Item # 1XRJ2
  • Mfr. Model # 1XRJ2
4" Flat Sash Polyester Paint Brush, Soft, for Latex Based, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

This flat sash paintbrush with soft polyester bristles helps produce a smooth finish with water-based paints. The paint brush is made with a plastic handle and tin-plated steel ferrule.
Show More Close
 

Technical Specifications

Item # 1XRJ2
Mfr. Model # 1XRJ2
UNSPSC #47131605
Catalog Page 1616
Shipping Weight 0.35 lbs
Country of Origin China *
Item Paint Brush
Brush Style Flat Sash
Basic Coating Type Latex Based
Brush Size 4"
Basic Bristle Material Synthetic
Bristle Material Polyester
Basic Handle Material Plastic
Bristle Stiffness Soft
Paint Base Type Water
Brush Thickness 11/16"
Bristle Length 2-15/16"
Handle Material Plastic
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms