This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • GRAINGER APPROVED 

    4-Dial Luggage and Briefcase Padlock, 1"H x 1-1/2"W Shackle, TSA Not Approved, Silver

  • Item # 1XRW9
  • Mfr. Model # 1XRW9
4-Dial Luggage and Briefcase Padlock, 1"H x 1-1/2"W Shackle, TSA Not Approved, Silver

See alternate products available online.

Product Details

Combination padlock is resettable. Round dial features a 4-digit combination.
Show More Close
 

Technical Specifications

Item # 1XRW9
Mfr. Model # 1XRW9
UNSPSC #46171501
Catalog Page 1959
Shipping Weight 0.39 lbs
Country of Origin China *
Item Luggage and Briefcase Padlock
Body Height 1"
Body Material Steel
Body Thickness 1"
Body Width 2-5/16"
Body Color Silver
Dial Location Bottom
For Use With Luggage and Travel, Backpacks, Duffel Bags and Sports Bags, Briefcases and Computer Bags, Jewelry and Curio Cabinets
Number of Dials 4
Number of Pins 5
Opened Lock Warning No
Resettable Resettable
Shackle Dia. 1/4"
Shackle Height 1"
Shackle Material Hardened Steel
Shackle Width 1-1/2"
TSA Approved TSA Not Approved
Padlock Body Shape Rectangular
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.