Check Availability
  • GRAINGER APPROVED 

    4-Dial Luggage and Briefcase Padlock, 3/4"H x 7/8"W Shackle, TSA Not Approved, Bronze

  • Item # 1XRW6
  • Mfr. Model # 1XRW6
4-Dial Luggage and Briefcase Padlock, 3/4"H x 7/8"W Shackle, TSA Not Approved, Bronze
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

Combination padlock is resettable. Features a side dial with a 4-sigit combination.
Show More Close
 

Technical Specifications

Item # 1XRW6
Mfr. Model # 1XRW6
UNSPSC #46171501
Catalog Page 1959
Shipping Weight 0.31 lbs
Country of Origin China *
Item Luggage and Briefcase Padlock
Body Dia. 1-3/16"
Body Finish Brass
Body Height 1-3/4"
Body Material Solid Brass
Body Thickness 3/8"
Body Width 1-3/16"
Body Color Bronze
Dial Location Side
For Use With Luggage and Travel, Backpacks, Duffel Bags and Sports Bags, Briefcases and Computer Bags, Jewelry and Curio Cabinets
Number of Dials 4
Number of Pins 0
Opened Lock Warning No
Resettable Resettable
Shackle Dia. 3/16"
Shackle Height 3/4"
Shackle Material Steel
Shackle Width 7/8"
TSA Approved TSA Not Approved
Padlock Body Shape Rectangular
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov