Check Availability
4" Cleanout Plug, MNPT Fitting Connection Type
  • GRAINGER APPROVED 

    4" Cleanout Plug, MNPT Fitting Connection Type

  • Item # 1WJE4
  • Mfr. Model # 1WJE4
Qty
Invalid Quantity
Share This Product Add to List

Product Details

This GRAINGER APPROVED cleanout plug is suitable for drain, waste, and vent (DWV) applications.

• Suitable for indoor use in residential and light commercial buildings
• Not recommended for pressure
Show More Close
 

Technical Specifications

Item # 1WJE4
Mfr. Model # 1WJE4
UNSPSC #40142313
Catalog Page 2803
Shipping Weight 0.24 lbs
Country of Origin USA *
Item Cleanout Plug
Pipe Fitting Material ABS
Pipe Size - Pipe Fitting 4"
Fitting Connection Type MNPT
Standards Cell Class 32222 As Defined In ASTM D3965
Temp. Range -40 Degrees to 180 Degrees F

* This product's country of origin is subject to change

Compliance and Restrictions