Check Availability
  • GRAINGER APPROVED 

    4" Caster Wheel, 750 lb. Load Rating, Wheel Width 2", Polyurethane, Fits Axle Dia. 1/2"

  • Item # 4DU67
  • Mfr. Model # 4DU67
4" Caster Wheel, 750 lb. Load Rating, Wheel Width 2", Polyurethane, Fits Axle Dia. 1/2"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4DU67
Mfr. Model # 4DU67
UNSPSC #31162701
Catalog Page 1217
Shipping Weight 3.75 lbs
Country of Origin China *
Item Caster Wheel
Load Rating 750 lb.
Wheel Dia. 4"
Wheel Width 2"
Caster Wheel/Tread Material Polyurethane
Wheel Color Green
Caster Core Material Cast Iron
Hub Length 2-1/4"
Fits Axle Dia. 1/2"
Spanner Bushing Included
Core Color Gray
Caster Wheel Bearings Ball
Durometer 90 Shore A
Resistant To Water, Oil, Chemicals
Features Reduces Noise Output, Reduces Push/Pull Forces, Ergonomic Rolling Wheel, Donut Tread, Chemical and Mechanical Lock of Tread to The Core
Bore Dia. 1/2"
Replacement For 5VH87, 5VG54
Includes Spanner Bushing
Caster Temp. Range Available Yes
Caster Temp. Range -50 Degrees to 200 Degrees F
Non-Marking Yes
Caster Load Rating Range Light-Medium Duty
Caster Wheel Shape Standard
* This product's country of origin is subject to change

Compliance and Restrictions