This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • GRAINGER APPROVED 

    4" Caster Wheel, 660 lb. Load Rating, Wheel Width 1-5/8", Polyurethane, Fits Axle Dia. 1/2"

  • Item # 19ND64
  • Mfr. Model # ALST 100/15K-B12
4" Caster Wheel, 660 lb. Load Rating, Wheel Width 1-5/8", Polyurethane, Fits Axle Dia. 1/2"

See alternate products available online.

Technical Specifications

Item # 19ND64
Mfr. Model # ALST 100/15K-B12
UNSPSC #31162701
Shipping Weight 1.06 lbs
Country of Origin Germany *
Item Caster Wheel
Load Rating 660 lb.
Wheel Dia. 4"
Wheel Width 1-5/8"
Caster Wheel/Tread Material Polyurethane
Wheel Color Green
Caster Core Material Aluminum
Hub Length 1-5/8"
Fits Axle Dia. 1/2"
Spanner Bushing Included
Core Color Silver
Caster Wheel Bearings Ball
Durometer 75 Shore A
Resistant To Water, Oil, Chemicals, Acids
Features Blickle Softhane(TM) Polyurethane, 57% Resiliency Based on Norm DIN 53512, Tread Thickness is 1/2''
Bore Dia. 1/2"
Replacement For Mfr. No. LK-ALST 100K-1, BK-ALST 100K-1, LK-ALST 100K-1-FI,
Includes (2) Top Hat Bushings
Caster Temp. Range Available No
Caster Load Rating Range Light-Medium Duty
Caster Wheel Shape Standard
* This product's country of origin is subject to change

Welcome Sign In