Check Availability
  • GRAINGER APPROVED 

    4" Black Steel Nipple, 8" Overall Pipe Length, Threaded on Both Ends, Welded, Pipe Schedule 40

  • Item # 2WV83
  • Mfr. Model # 591-080GR
4" Black Steel Nipple, 8" Overall Pipe Length, Threaded on Both Ends, Welded, Pipe Schedule 40
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This Grainger Approved nipple has a weld bead on the inside and is NPT threaded at both ends. Model is interchangeable with black cast iron or steel and is suitable for low-pressure plumbing applications including air, water, oil, natural gas, and steam. Certified for use in potable water applications.
Show More Close
 

Technical Specifications

Item # 2WV83
Mfr. Model # 591-080GR
UNSPSC #40142318
Catalog Page 2766
Shipping Weight 7.0 lbs
Country of Origin Mexico *
Item Nipple
Pipe Connection Type Threaded on Both Ends
Pipe Type Pipe Nipple
Pipe Schedule 40
Seamless/Welded Welded
Material - Pipe Black Steel
Pipe Weld Type Electric Resistance Weld
Pipe Size - Nominal 4"
Overall Pipe Length 8"
Pipe Thread Type MNPT x MNPT
Max. Pressure 792 psi @ 650 Degrees F
Max. Steam Pressure 792 psi @ 650 Degrees F
Wall Thickness 15/64"
Inside Dia. 4-1/64"
Outside Dia. 4-1/2"
Standards ASTM A53, ASTM A733, and ASME B1.20.1
Metal Detectable Yes
* This product's country of origin is subject to change

Compliance and Restrictions