Check Availability
  • GRAINGER APPROVED 

    4" Black Steel Nipple, 5" Overall Pipe Length, Threaded on Both Ends, Seamless, Pipe Schedule 160

  • Item # 1RKJ2
  • Mfr. Model # 83208GR
4" Black Steel Nipple, 5" Overall Pipe Length, Threaded on Both Ends, Seamless, Pipe Schedule 160
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This GRAINGER APPROVED pipe nipple is suitable for use with air, water, oil, natural gas, and steam in high-pressure, high-temperature boiler applications.

• NPT threads at both ends allow for easy connections
• Nipple must be used with properly rated fittings
Show More Close
 

Technical Specifications

Item # 1RKJ2
Mfr. Model # 83208GR
UNSPSC #40142318
Catalog Page 2770
Shipping Weight 9.12 lbs
Country of Origin Mexico *
Item Nipple
Pipe Connection Type Threaded on Both Ends
Pipe Type Pipe Nipple
Pipe Schedule 160
Seamless/Welded Seamless
Material - Pipe Black Steel
Pipe Size - Nominal 4"
Overall Pipe Length 5"
Pipe Thread Type MNPT x MNPT
Max. Pressure 2800 psi @ 150 Degrees F
Max. Steam Pressure 3560 psi WSP @ 650 Degrees F
Wall Thickness 33/64"
Outside Dia. 4-1/2"
Standards ANSI B1.20.1; ASTM A106 and A733
Metal Detectable Yes
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close