Check Availability
  • GRAINGER APPROVED 

    4" Black Steel Close Pipe Nipple, Close Thread Overall Pipe Length, Threaded on Both Ends, Seamless,

  • Item # 1RKH9
  • Mfr. Model # 1RKH9
4" Black Steel Close Pipe Nipple, Close Thread Overall Pipe Length, Threaded on Both Ends, Seamless,
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This GRAINGER APPROVED close pipe nipple is suitable for use with air, water, oil, natural gas, and steam in high-pressure, high-temperature boiler applications.

• NPT threads at both ends allow for easy connections
• Nipple must be used with properly rated fittings
Show More Close
 

Technical Specifications

Item # 1RKH9
Mfr. Model # 1RKH9
UNSPSC #40142318
Catalog Page 2770
Shipping Weight 4.4 lbs
Country of Origin Mexico *
Item Close Pipe Nipple
Pipe Connection Type Threaded on Both Ends
Pipe Type Pipe Nipple
Pipe Schedule 160
Seamless/Welded Seamless
Material - Pipe Black Steel
Pipe Size - Nominal 4"
Overall Pipe Length Close Thread
Pipe Thread Type MNPT x MNPT
Max. Pressure 2800 psi @ 150 Degrees F
Max. Steam Pressure 3560 psi WSP @ 650 Degrees F
Wall Thickness 33/64"
Outside Dia. 4-1/2"
Standards ANSI B1.20.1; ASTM A106 and A733
Metal Detectable Yes
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms