Check Availability
  • GRAINGER APPROVED 

    4 AWG One-Hole Lug Compression Connector, Straight Barrel, Green

  • Item # 29YK81
  • Mfr. Model # 29YK81
4 AWG One-Hole Lug Compression Connector, Straight Barrel, Green
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

These compression connectors feature aluminum construction.
Show More Close
 

Technical Specifications

Item # 29YK81
Mfr. Model # 29YK81
UNSPSC #39121405
Catalog Page 374
Shipping Weight 0.03 lbs
Country of Origin China *
Item One-Hole Lug Compression Connector
Connector Type Straight Barrel
Cable Size 4 AWG
Tongue Style Standard
Color Code Green
Die Code 37
Length 3.25"
Barrel Length Short
Material Aluminum
Stud Size 1/4"
Hole Center to End 0.380"
Width 1.21"
Peep Hole No
Standards UL Listed
* This product's country of origin is subject to change

Compliance and Restrictions