Check Availability
  • GRAINGER APPROVED 

    4 AWG One-Hole Lug Compression Connector, Straight Barrel, Gray

  • Item # 24C320
  • Mfr. Model # 24C320
4 AWG One-Hole Lug Compression Connector, Straight Barrel, Gray
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

These compression connectors are designed to provide reliable and controllable electrical connections. Each features high-conductivity copper construction.
Show More Close
 

Technical Specifications

Item # 24C320
Mfr. Model # 24C320
UNSPSC #39121405
Catalog Page 380
Shipping Weight 0.005 lbs
Country of Origin China *
Item One-Hole Lug Compression Connector
Connector Type Straight Barrel
Cable Size 4 AWG
Tongue Style Standard
Color Code Gray
Die Code 29
Length 1.70"
Barrel Length Long
Material Copper
Stud Size 1/4"
Hole Center to End 0.250"
Width 0.52"
Peep Hole No
Standards UL Listed, CSA Certified
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In