Check Availability
  • GRAINGER APPROVED 

    4-41/64"L Steel Block Scratch Brush, 1 EA

  • Item # 19N784
  • Mfr. Model # 19N784
4-41/64"L Steel Block Scratch Brush, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 19N784
Mfr. Model # 19N784
UNSPSC #47131605
Catalog Page 2422
Shipping Weight 0.1 lbs
Country of Origin India *
Cleaning Brush Style Block
Item Scratch Brush
Bristle Material Steel
Number of Rows 3
Brush Length 4-41/64"
Handle Length 4-41/64"
Handle Type Straight
Handle Material Wood
Color Coding System No
Overall Length 4-41/64"
* This product's country of origin is subject to change

Compliance and Restrictions