Check Availability
  • GRAINGER APPROVED 

    #4-40 x 1", Cylindrical, Socket Head Cap Screw, Not Graded, Nylon, Plain Finish, 40PK

  • Item # 4FVU2
  • Mfr. Model # 3404400100
#4-40 x 1", Cylindrical, Socket Head Cap Screw, Not Graded, Nylon, Plain Finish, 40PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

Cap screw offers exceptional vibration, corrosion, and chemical resistance, plus excellent dielectric properties. Natural finish.
Show More Close
 

Technical Specifications

Item # 4FVU2
Mfr. Model # 3404400100
UNSPSC #31161501
Shipping Weight 0.02 lbs
Country of Origin USA *
Item Socket Head Cap Screw
Screw Style Socket Head Cap Screw
System of Measurement Inch
Screw Head Type Cylindrical
Basic Material Nylon
Material Grade Not Graded
Dia./Thread Size #4-40
Length 1"
Fastener Finish Plain
Fastener Thread Type UNC (Coarse)
Drive Type Hex Socket
Drive Size 3/32"
Thread Style Fully Threaded
Thread Direction Right Hand
Thread Length 1"
Head Height 0.112"
Thread Dia. #4
Vented Hole Size Not Vented
Head Dia. 0.183"
Temp. Range - 40 Degrees F to 185 Degrees F
Fastener Industry Standards ASME B18.3
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.