Check Availability
  • GRAINGER APPROVED 

    #4-40 Self Threading Lock Nut, Plain Nylon, Right Hand, IFI, PK25

  • Item # 4AGF3
  • Mfr. Model # 0700440SLN
#4-40 Self Threading Lock Nut, Plain Nylon, Right Hand, IFI, PK25
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 4AGF3
Mfr. Model # 0700440SLN
UNSPSC #31161716
Shipping Weight 0.01 lbs
Country of Origin USA *
Item Lock Nut
Nut Style Self Threading Lock Nut
System of Measurement Inch
Basic Material Nylon
Fastener Finish Plain
Fastener Thread Direction Right Hand
Fastener Thread Type UNC (Coarse)
Dia./Thread Size #4-40
Width Across Flats 1/4"
Nut Height 3/16"
Nut Standards IFI
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.