Check Availability
  • GRAINGER APPROVED 

    #4-40 Machine Screw, Nylon, 3/8" L, 50 PK

  • Item # 4AHJ7
  • Mfr. Model # 020440A037
#4-40 Machine Screw, Nylon, 3/8" L, 50 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 4AHJ7
Mfr. Model # 020440A037
UNSPSC #31161504
Shipping Weight 0.01 lbs
Country of Origin USA *
Item Machine Screw
Machine Screw Head Type Flat
Head Type Flat
Material Nylon
Length 3/8"
Drive Type Slotted
Finish Natural
Dia./Thread Size #4-40
Head Dia. 0.195-0.225"
Head Angle (Deg.) 82
Temp. Range (F) -40 to 185
Tensile Strength (PSI) 41
Meets/Exceeds IFI
Package Quantity 50
System of Measurement Inch
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.