Check Availability
  • GRAINGER APPROVED 

    4-1/4D x 6-1/4"W x 1-5/8"H Satin Nickel Stainless Steel Shower Basket

  • Item # 35Z877
  • Mfr. Model # 01-1483MSN
4-1/4D x 6-1/4"W x 1-5/8"H Satin Nickel Stainless Steel Shower Basket
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 35Z877
Mfr. Model # 01-1483MSN
UNSPSC #52171001
Shipping Weight 0.65 lbs
Country of Origin China *
Item Shower Basket
Height 1-5/8"
Width 6-1/4"
Depth 4-1/4
Finish Satin Nickel
Collection 01-1483
Material Stainless Steel
Mounting Wall Anchored
Includes Mounting Hardware
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.