Check Availability
  • GRAINGER APPROVED 

    4-1/2" Type 42 Aluminum Oxide Depressed Center Wheels, 7/8" Arbor, 3/32"-Thick, 13,580 Max. RPM

  • Item # 447R34
  • Mfr. Model # 05539563817
4-1/2" Type 42 Aluminum Oxide Depressed Center Wheels, 7/8" Arbor, 3/32"-Thick, 13,580 Max. RPM
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 447R34
Mfr. Model # 05539563817
UNSPSC #23131503
Shipping Weight 0.14 lbs
Country of Origin USA *
Item Depressed Center Wheels
Abrasive Wheel Type Type 42
Abrasive Wheel Diameter 4-1/2"
Thickness 3/32"
Arbor Hole Size 7/8"
Abrasive Material Aluminum Oxide
Abrasive Grit 30
Max. RPM 13,580
Series Carbo Gold INOX
Grade T
Application Ferrous Metal, Gray Iron, Stainless, Contaminate Free
* This product's country of origin is subject to change

Compliance and Restrictions