Check Availability
  • GRAINGER APPROVED 

    4-1/2" Type 42 Aluminum Oxide Depressed Center Wheels, 5/8"-11 Arbor, 3/32"-Thick, 13,580 Max. RPM

  • Item # 447R33
  • Mfr. Model # 66252844347
4-1/2" Type 42 Aluminum Oxide Depressed Center Wheels, 5/8"-11 Arbor, 3/32"-Thick, 13,580 Max. RPM
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 447R33
Mfr. Model # 66252844347
UNSPSC #23131503
Shipping Weight 0.24 lbs
Country of Origin China *
Item Depressed Center Wheels
Abrasive Wheel Type Type 42
Abrasive Wheel Diameter 4-1/2"
Thickness 3/32"
Arbor Hole Size 5/8"-11
Abrasive Material Aluminum Oxide
Abrasive Grit 30
Max. RPM 13,580
Series Carbo Gold
Grade Q
Application Ferrous Metals, Stainless Metals, Alloy Steels, Cast Iron
* This product's country of origin is subject to change

Compliance and Restrictions