Check Availability
  • GRAINGER APPROVED 

    4-1/2" Type 42 Aluminum Oxide Depressed Center Wheels, 7/8" Arbor, 3/64"-Thick, 13,580 Max. RPM

  • Item # 447R28
  • Mfr. Model # 66252836280
4-1/2" Type 42 Aluminum Oxide Depressed Center Wheels, 7/8" Arbor, 3/64"-Thick, 13,580 Max. RPM
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 447R28
Mfr. Model # 66252836280
UNSPSC #23131503
Shipping Weight 0.06 lbs
Country of Origin China *
Item Depressed Center Wheels
Abrasive Wheel Type Type 42
Abrasive Wheel Diameter 4-1/2"
Thickness 3/64"
Arbor Hole Size 7/8"
Abrasive Material Aluminum Oxide
Abrasive Grit 60
Max. RPM 13,580
Series Carbo White
Grade Q
Application Ferrous Metals, Stainless Metals, Alloy Steels, Cast Iron
* This product's country of origin is subject to change

Compliance and Restrictions