Check Availability
  • GRAINGER APPROVED 

    4-1/2" Non-Woven Hook-and-Loop Sanding Disc, 80 Abrasive Grit, Coarse Grade, Aluminum Oxide

  • Item # 447R71
  • Mfr. Model # 05539554560
4-1/2" Non-Woven Hook-and-Loop Sanding Disc, 80 Abrasive Grit, Coarse Grade, Aluminum Oxide
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 447R71
Mfr. Model # 05539554560
UNSPSC #31191506
Shipping Weight 0.045 lbs
Country of Origin Mexico *
Item Hook-and-Loop Sanding Disc
Abrasive Type Non-Woven
Vacuum Hole Design Non-Vacuum
Disc Diameter 4-1/2"
Abrasive Grit 80
Abrasive Grade Coarse
Abrasive Material Aluminum Oxide
Disc Backing Material Nylon Mesh
Series Surface Prep
Color Maroon
* This product's country of origin is subject to change

Compliance and Restrictions