Check Availability
  • GRAINGER APPROVED 

    4-1/2" Mechanical Contractors Pressure Gauge, 0 to 30 psi

  • Item # 18C747
  • Mfr. Model # 18C747
4-1/2" Mechanical Contractors Pressure Gauge, 0 to 30 psi
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Contractor Gauges
• 4-1/2" dial Accuracy: ±1% Connection/internal material: copper alloy 1/4" NPT lower connection Ambient operating temp. range: -40° to 200°F
Designed for steam, hot water, and chilled water pumping systems in HVAC applications.
Show More Close
 

Technical Specifications

Item # 18C747
Mfr. Model # 18C747
UNSPSC #41112403
Catalog Page 572
Shipping Weight 1.0 lbs
Country of Origin China *
Item Pressure Gauge
Gauge Application Mechanical Contractors
Gauge Nominal Dial Size 4-1/2"
Basic Gauge Case Material Stainless Steel
Basic Gauge Wetted Parts Copper
Gauge Connection Type MNPT
Gauge Connection Size 1/4"
Gauge Connection Location Bottom
Gauge Primary Range Units psi
Gauge Primary Range Values 0 to 30
Gauge Accuracy +/-1.00%
Pressure and Vacuum Gauge Type Pressure Gauge
Gauge Panel Mountable No
Liquid Filled No
Gauge Primary Range Smallest Graduation 1
Gauge Case Material Stainless Steel
Gauge Case Color Stainless Steel
Basic Gauge Socket Material Copper
Gauge Socket Material Copper Alloy HPb59-1
Basic Gauge Sensor Material Copper
Gauge Sensor Material Copper Alloy
Gauge Lens Material Acrylic
Basic Gauge Lens Material Plastic
Operating Temp. Range -40 Degrees to 200 Degrees F
For Use With Non-Explosive Gas Or Liquid That Do Not Crystalize And Corrode Copper Alloy
Calibration Certificate Included No
Series Y120SS
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms