Check Availability
  • GRAINGER APPROVED 

    4-1/2" Mechanical Contractors Pressure Gauge, 0 to 15 psi

  • Item # 18C746
  • Mfr. Model # 18C746
4-1/2" Mechanical Contractors Pressure Gauge, 0 to 15 psi
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

Contractor Gauges
• 4-1/2" dial Accuracy: ±1% Connection/internal material: copper alloy 1/4" NPT lower connection Ambient operating temp. range: -40° to 200°F
Designed for steam, hot water, and chilled water pumping systems in HVAC applications.
Show More Close
 

Technical Specifications

Item # 18C746
Mfr. Model # 18C746
UNSPSC #41112403
Catalog Page 572
Shipping Weight 0.95 lbs
Country of Origin China *
Item Pressure Gauge
Gauge Application Mechanical Contractors
Gauge Nominal Dial Size 4-1/2"
Basic Gauge Case Material Stainless Steel
Basic Gauge Wetted Parts Copper
Gauge Connection Type MNPT
Gauge Connection Size 1/4"
Gauge Connection Location Bottom
Gauge Primary Range Units psi
Gauge Primary Range Values 0 to 15
Gauge Accuracy +/-1.00%
Pressure and Vacuum Gauge Type Pressure Gauge
Gauge Panel Mountable No
Liquid Filled No
Gauge Primary Range Smallest Graduation 0.1
Gauge Case Material Stainless Steel
Gauge Case Color Stainless Steel
Basic Gauge Socket Material Copper
Gauge Socket Material Copper Alloy HPb59-1
Basic Gauge Sensor Material Copper
Gauge Sensor Material Copper Alloy
Gauge Lens Material Acrylic
Basic Gauge Lens Material Plastic
Operating Temp. Range -40 Degrees to 200 Degrees F
For Use With Non-Explosive Gas Or Liquid That Do Not Crystalize And Corrode Copper Alloy
Calibration Certificate Included No
Series Y120SS
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.

Alternate Search Terms