Check Availability
  • GRAINGER APPROVED 

    4.0 gal. High Density Polyethylene Square Pail, White

  • Item # 49EN39
  • Mfr. Model # GSQ2140W
4.0 gal. High Density Polyethylene Square Pail, White
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Grainger Approved high-density polyethylene sqaure pail with metal handle is commonly used for a variety of applications in the food and chemical industry, including storage and shipping, or as a utility pail. May be hot filled up to 150°F. Includes lid.

• 4.0 gallon capacity
• FDA approved
Show More Close
 

Technical Specifications

Item # 49EN39
Mfr. Model # GSQ2140W
UNSPSC #24112205
Catalog Page 1136
Shipping Weight 2.95 lbs
Country of Origin USA *
Item Pail
Opening Type Open Head
Shape Square
Capacity 4.0 gal.
Finish Plain
Material High Density Polyethylene
Color White
Diameter 9-1/2"
Length 9-1/2"
Width 9-1/2"
Height 13"
Lid Included Yes
Handle Material Metal
Used For Shipping and Storage
Standards FDA Approved
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In