Check Availability
  • GRAINGER APPROVED 

    4/0 One-Hole Lug Compression Connector, Straight Barrel, White

  • Item # 29YK76
  • Mfr. Model # 29YK76
4/0 One-Hole Lug Compression Connector, Straight Barrel, White
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

These compression connectors feature aluminum construction.
Show More Close
 

Technical Specifications

Item # 29YK76
Mfr. Model # 29YK76
UNSPSC #39121405
Catalog Page 374
Shipping Weight 0.114 lbs
Country of Origin China *
Item One-Hole Lug Compression Connector
Connector Type Straight Barrel
Cable Size 4/0
Tongue Style Standard
Color Code White
Die Code 66
Length 2.07"
Barrel Length Short
Material Aluminum
Stud Size 5/16"
Hole Center to End 0.440"
Width 0.72"
Peep Hole No
Standards UL Listed
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms