Check Availability
  • GRAINGER APPROVED 

    4/0 One-Hole Lug Compression Connector, Straight Barrel, Purple

  • Item # 24C373
  • Mfr. Model # 24C373
4/0 One-Hole Lug Compression Connector, Straight Barrel, Purple
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

These compression connectors are designed to provide reliable and controllable electrical connections. Each features high-conductivity copper construction.
Show More Close
 

Technical Specifications

Item # 24C373
Mfr. Model # 24C373
UNSPSC #39121405
Catalog Page 380
Shipping Weight 0.01 lbs
Country of Origin China *
Item One-Hole Lug Compression Connector
Connector Type Straight Barrel
Cable Size 4/0
Tongue Style Standard
Color Code Purple
Die Code 54
Length 2.52"
Barrel Length Short
Material Copper
Stud Size 1/2"
Hole Center to End 0.500"
Width 1.03"
Peep Hole Yes
Standards UL Listed, CSA Certified
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In