Check Availability
  • GRAINGER APPROVED 

    39-1/2"L x 18"W x 42"H Powder Coated Steel Wire Utility Cart, 800 lb. Load Capacity

  • Item # 2HDH6
  • Mfr. Model # 2HDH6
39-1/2"L x 18"W x 42"H Powder Coated Steel Wire Utility Cart, 800 lb. Load Capacity
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2HDH6
Mfr. Model # 2HDH6
UNSPSC #24101501
Catalog Page 1155
Shipping Weight 43.4 lbs
Country of Origin Taiwan *
Item Wire Utility Cart
Shelf Width 18"
Shelf Length 36"
Overall Length 39-1/2"
Overall Width 18"
Overall Height 42"
Material Steel
Color Black
Finish Powder Coated
Number of Shelves 2
Adjustable Increments 2"
Load Capacity 800 lb.
Caster Type (4) Swivel
Caster Dia. 5"
Caster Material Rubber
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms